Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Aged Bronze Mortise Lock L9077PM83A643E
- Mfr # L9077PM83A643E
- Zoro # G4447407
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Brush Style
Angle Sash
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9077PM83A643E
- Zoro #
- G4447407
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Lockset Finish
- Aged Bronze
- Keyway Type
- C Keyway
- Brush Style
- Angle Sash
- Basic Handle Material
- Plastic
- Bristle Stiffness
- Soft
- Bristle Material
- Chemically Tipped Polyester
- Item
- Aged Bronze Mortise Lock,L9077PM83A643E
- Basic Bristle Material
- Polyester
- Finish
- Aged Bronze
- Location Type
- Commercial
Dimensions
- Bristle Length
- 2-3/16"
- Brush Thickness
- 1/2"
Description
Item Aged Bronze Mortise Lock,L9077PM83A643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.