Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Aged Bronze Mortise Lock L917641A643E
- Mfr # L917641A643E
- Zoro # G2908965
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Lockset Finish
Aged Bronze
Keyway Type
Schlage
Strike Type
Mortise
Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917641A643E
- Zoro #
- G2908965
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Lockset Finish
- Aged Bronze
- Keyway Type
- Schlage
- Item
- Aged Bronze Mortise Lock L917641A643E
- Strike Type
- Mortise
- Finish
- Aged Bronze
- Location Type
- Commercial
- Function
- Full Dummy
- Product Type
- Lock
Description
Item Aged Bronze Mortise Lock L917641A643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.