Aged Bronze Mortise Lock L9456P12C643ELH
- Mfr # L9456P12C643ELH
- Zoro # G3270436
product price:Â
$
860.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Location Type
Commercial
Finish
Aged Bronze
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456P12C643ELH
- Zoro #
- G3270436
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Aged Bronze
- Keyway Type
- C Keyway
- Item
- Aged Bronze Mortise Lock L9456P12C643ELH
- Location Type
- Commercial
- Finish
- Aged Bronze
- Features
- Left Hand
- Function
- Corridor
Description
Item Aged Bronze Mortise Lock L9456P12C643ELH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.