Aged Bronze Mortise Lock L9458PACCA643ERH
- Mfr # L9458PACCA643ERH
- Zoro # G3300098
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Style
Accent
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9458PACCA643ERH
- Zoro #
- G3300098
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Style
- Accent
- Lockset Finish
- Aged Bronze
- Keyway Type
- C Keyway
- Item
- Aged Bronze Mortise Lock L9458PACCA643ER
- Features
- Right Hand
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Aged Bronze
- Function
- Auxiliary
Description
Item Aged Bronze Mortise Lock L9458PACCA643ER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.