Aged Bronze Mortise Lock L9485PACCC643ERH
Mfr # L9485PACCC643ERH
Zoro # G3512356
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Location Type
Commercial
Finish
Aged Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9485PACCC643ERH
Zoro #
G3512356
UPC #
-
Country of Origin
Mexico
Details
Style
Accent
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Item
Aged Bronze Mortise Lock L9485PACCC643ER
Location Type
Commercial
Finish
Aged Bronze
Features
Right Hand
Function
Restroom
Description
Item Aged Bronze Mortise Lock L9485PACCC643ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.