Aged Bronze MultiPoint LM932542A643E
- Mfr # LM932542A643E
- Zoro # G4185196
product price:Â
$
1,840.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Style
Knob
Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM932542A643E
- Zoro #
- G4185196
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- Schlage
- Location Type
- Commercial
- Lockset Function
- Exit
- Style
- Knob
- Finish
- Aged Bronze
- Item
- Aged Bronze MultiPoint LM932542A643E
- Lockset Finish
- Aged Bronze
- Product Type
- Lock
Description
Item Aged Bronze MultiPoint LM932542A643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.