Aged Bronze MultiPoint LM9325ACCA643ELH
Mfr # LM9325ACCA643ELH
Zoro # G4185309
product price: $1,863.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Aged Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM9325ACCA643ELH
Zoro #
G4185309
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Aged Bronze
Item
Aged Bronze MultiPoint LM9325ACCA643ELH
Lockset Finish
Aged Bronze
Features
Left Hand
Product Type
Lock
Description
Item Aged Bronze MultiPoint LM9325ACCA643ELH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.