Aged Bronze MultiPoint LM9325M63L643ELH
- Mfr # LM9325M63L643ELH
- Zoro # G4191487
product price:Â
$
1,815.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Aged Bronze
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM9325M63L643ELH
- Zoro #
- G4191487
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Lockset Function
- Exit
- Finish
- Aged Bronze
- Item
- Aged Bronze MultiPoint LM9325M63L643ELH
- Features
- Left Hand
- Lockset Finish
- Aged Bronze
- Product Type
- Lock
Description
Item Aged Bronze MultiPoint LM9325M63L643ELH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.