Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Aged Bronze Privacy ND40BRW643E
- Mfr # ND40BRW643E
- Zoro # G5249318
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Aged Bronze
Includes
Latch
Keyway Type
Schlage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40BRW643E
- Zoro #
- G5249318
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Aged Bronze Privacy ND40BRW643E
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Aged Bronze
- Includes
- Latch
- Keyway Type
- Schlage
- Lockset Finish
- Aged Bronze
- Style
- Broadway
- Strike
- Aged Bronze
Description
Item Aged Bronze Privacy ND40BRW643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.