Antique Brass by Bright Brass Deadbolt B560609605

  • Mfr # B560609605

  • Zoro # G4340639


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Includes
Latch
Finish
Antique Brass
Grade
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B560609605
Zoro #
G4340639
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Item
Antique Brass by Bright Brass Deadbolt B
Includes
Latch
Finish
Antique Brass
Grade
Commercial
Cylinder
Single

Description

Antique Brass by Bright Brass Deadbolt B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.