Antique Brass by Bright Chrome Privacy S40FLA609625RH

  • Mfr # S40FLA609625RH

  • Zoro # G2026414


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S40FLA609625RH
Zoro #
G2026414
UPC #
-
Country of Origin
Mexico

Details

Item
Antique Brass by Bright Chrome Privacy S
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Antique Brass
Style
Flair
Keyway Type
Schlage
Strike
Antique Brass

Description

Item Antique Brass by Bright Chrome Privacy S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.