Antique Brass by Satin Chrome Deadbolt B560609626
- Mfr # B560609626
- Zoro # G4340614
product price:Â
$
87.79
/ea
Key Features
Lockset Finish
Satin Chrome
Keyway Type
C Keyway
Includes
Latch
Grade
Commercial
Cylinder
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B560609626
- Zoro #
- G4340614
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Keyway Type
- C Keyway
- Item
- Antique Brass by Satin Chrome Deadbolt B
- Includes
- Latch
- Grade
- Commercial
- Cylinder
- Single
- Finish
- Antique Brass
Description
Antique Brass by Satin Chrome Deadbolt B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.