Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Antique Brass Deadbolt B664609
- Mfr # B664609
- Zoro # G4346187
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Includes
Latch
Strike
Antique Brass
Grade
Commercial
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B664609
- Zoro #
- G4346187
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Antique Brass Deadbolt B664609
- Includes
- Latch
- Strike
- Antique Brass
- Grade
- Commercial
- Finish
- Antique Brass
Description
Antique Brass Deadbolt B664609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.