Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Antique Brass Mortise Lock L017241C609
- Mfr # L017241C609
- Zoro # G5243684
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
C Rose
Location Type
Commercial
Finish
Antique Brass
Function
Full Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L017241C609
- Zoro #
- G5243684
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- C Rose
- Item
- Antique Brass Mortise Lock L017241C609
- Location Type
- Commercial
- Finish
- Antique Brass
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Antique Brass Mortise Lock L017241C609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.