Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Antique Brass Mortise Lock L9010M61B609RH
- Mfr # L9010M61B609RH
- Zoro # G4027179
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Antique Brass
Location Type
Commercial
Includes
Latch
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010M61B609RH
- Zoro #
- G4027179
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- Schlage
- Item
- Antique Brass Mortise Lock L9010M61B609R
- Finish
- Antique Brass
- Location Type
- Commercial
- Includes
- Latch
- Features
- Right Hand
- Function
- Passage
Description
Item Antique Brass Mortise Lock L9010M61B609R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.