Antique Brass Mortise Lock L9010M61C609LH
- Mfr # L9010M61C609LH
- Zoro # G4027513
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Finish
Antique Brass
Includes
Latch
Features
Left Hand
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010M61C609LH
- Zoro #
- G4027513
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Item
- Antique Brass Mortise Lock L9010M61C609L
- Finish
- Antique Brass
- Includes
- Latch
- Features
- Left Hand
- Location Type
- Commercial
- Function
- Passage
Description
Item Antique Brass Mortise Lock L9010M61C609L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.