Antique Brass Mortise Lock L9010M61N609LH

  • Mfr # L9010M61N609LH

  • Zoro # G4028177


product price:  $758.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Finish
Antique Brass
Includes
Latch
Features
Left Hand
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010M61N609LH
Zoro #
G4028177
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Antique Brass Mortise Lock L9010M61N609L
Finish
Antique Brass
Includes
Latch
Features
Left Hand
Location Type
Commercial
Function
Passage

Description

Item Antique Brass Mortise Lock L9010M61N609L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.