Antique Brass Mortise Lock L9175MERC609LH

  • Mfr # L9175MERC609LH

  • Zoro # G2956845


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Rose
Location Type
Commercial
Features
Left Hand
Strike Type
Mortise
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9175MERC609LH
Zoro #
G2956845
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Item
Antique Brass Mortise Lock L9175MERC609L
Location Type
Commercial
Features
Left Hand
Strike Type
Mortise
Finish
Antique Brass
Function
Half Dummy
Product Type
Lock

Description

Item Antique Brass Mortise Lock L9175MERC609L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.