Antique Brass Mortise Lock L9444M63B609RH
- Mfr # L9444M63B609RH
- Zoro # G3125283
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Includes
Deadbolt
Location Type
Commercial
Finish
Antique Brass
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9444M63B609RH
- Zoro #
- G3125283
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9444M63B609R
- Includes
- Deadbolt
- Location Type
- Commercial
- Finish
- Antique Brass
- Features
- Right Hand
- Function
- Privacy
Description
Item Antique Brass Mortise Lock L9444M63B609R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.