Antique Brass Mortise Lock L9453PACCB609RH
- Mfr # L9453PACCB609RH
- Zoro # G3133595
product price:Â
$
860.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Keyway
Finish
Antique Brass
Location Type
Commercial
Includes
Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453PACCB609RH
- Zoro #
- G3133595
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9453PACCB609
- Finish
- Antique Brass
- Location Type
- Commercial
- Includes
- Deadbolt
- Features
- Right Hand
- Function
- Entry
Description
Item Antique Brass Mortise Lock L9453PACCB609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.