Antique Brass Mortise Lock L9458PMERC609RH
Mfr # L9458PMERC609RH
Zoro # G3308403
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Rose
Features
Right Hand
Finish
Antique Brass
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9458PMERC609RH
Zoro #
G3308403
UPC #
-
Country of Origin
Mexico
Details
Lockset Function
Classroom
Keyway Type
C Rose
Item
Antique Brass Mortise Lock L9458PMERC609
Features
Right Hand
Finish
Antique Brass
Location Type
Commercial
Includes
Latch
Function
Auxiliary
Description
Item Antique Brass Mortise Lock L9458PMERC609
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.