Antique Brass Mortise Lock L9466PM61A609RH
- Mfr # L9466PM61A609RH
- Zoro # G4148708
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Features
Right Hand
Finish
Antique Brass
Location Type
Commercial
Function
Utility Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9466PM61A609RH
- Zoro #
- G4148708
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9466PM61A609
- Features
- Right Hand
- Finish
- Antique Brass
- Location Type
- Commercial
- Function
- Utility Room
Description
Item Antique Brass Mortise Lock L9466PM61A609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.