Antique Brass Mortise Lock L9480PASTA609RH
- Mfr # L9480PASTA609RH
- Zoro # G4174346
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
C Keyway
Location Type
Commercial
Features
Right Hand
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9480PASTA609RH
- Zoro #
- G4174346
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Storeroom
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9480PASTA609
- Location Type
- Commercial
- Features
- Right Hand
- Finish
- Antique Brass
- Includes
- Deadbolt
Description
Item Antique Brass Mortise Lock L9480PASTA609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.