Antique Brass Mortise Lock L9485PM56C609LH
- Mfr # L9485PM56C609LH
- Zoro # G3517588
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Location Type
Commercial
Features
Left Hand
Finish
Antique Brass
Function
Restroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9485PM56C609LH
- Zoro #
- G3517588
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9485PM56C609
- Location Type
- Commercial
- Features
- Left Hand
- Finish
- Antique Brass
- Function
- Restroom
Description
Item Antique Brass Mortise Lock L9485PM56C609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.