Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Antique Brass MultiPoint LM9325ACCC609LH
- Mfr # LM9325ACCC609LH
- Zoro # G4185826
product price:Â
$
1,766.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM9325ACCC609LH
- Zoro #
- G4185826
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- C Rose
- Location Type
- Commercial
- Lockset Function
- Exit
- Style
- Accent
- Finish
- Antique Brass
- Item
- Antique Brass MultiPoint LM9325ACCC609LH
- Features
- Left Hand
- Product Type
- Lock
Description
Item Antique Brass MultiPoint LM9325ACCC609LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.