Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Passage S10FLA609RH

  • Mfr # S10FLA609RH

  • Zoro # G2020157


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Flair
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10FLA609RH
Zoro #
G2020157
UPC #
-
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Flair
Finish
Antique Brass
Item
Antique Brass Passage S10FLA609RH
Features
Right Hand
Strike
Antique Brass
Function
Passage

Description

Item Antique Brass Passage S10FLA609RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.