Bed / Bath Privacy Mortise Lock with 06 Lever and N Escutcheon with Inside Locked Unlocked
Mfr # L904006N626ISLOCOSOCC
Zoro # G115501321
product price:Â $1,496.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Series
L Series
Handle Length
10.3 in
Width
5.2 in
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L904006N626ISLOCOSOCC
Zoro #
G115501321
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
10.3 in
Width
5.2 in
Details
Finish
Satin Chrome
Series
L Series
Color
Satin Chrome
Material
Zinc Base
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Bed / Bath Privacy Mortise Lock with 06 Lever and N Escutcheon with Inside Locked Unlocked Indicator and Outside Occupied Vacant Indicator Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.