Zoro Homepage

Bright Brass by Bright Chrome Deadbolt B660605625

  • Mfr # B660605625

  • Zoro # G4344577


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Grade
Commercial
Includes
Latch
Strike
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B660605625
Zoro #
G4344577
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Item
Bright Brass by Bright Chrome Deadbolt B
Grade
Commercial
Includes
Latch
Strike
Bright Brass
Cylinder
Single
Finish
Bright Chrome

Description

Bright Brass by Bright Chrome Deadbolt B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.