Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass by Satin Chrome Deadbolt B660605626
- Mfr # B660605626
- Zoro # G4344568
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Keyway Type
C Keyway
Grade
Commercial
Includes
Latch
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B660605626
- Zoro #
- G4344568
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Keyway Type
- C Keyway
- Item
- Bright Brass by Satin Chrome Deadbolt B6
- Grade
- Commercial
- Includes
- Latch
- Finish
- Satin Chrome
- Cylinder
- Single
- Strike
- Bright Brass
Description
Bright Brass by Satin Chrome Deadbolt B6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.