Bright Brass by Satin Nickel Deadbolt B560605619

  • Mfr # B560605619

  • Zoro # G4340605


product price:  $79.69
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Cylinder
Single
Grade
Commercial
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560605619
Zoro #
G4340605
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Item
Bright Brass by Satin Nickel Deadbolt B5
Cylinder
Single
Grade
Commercial
Includes
Latch
Finish
Satin Nickel
Strike
Bright Brass

Description

Bright Brass by Satin Nickel Deadbolt B5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.