Zoro Homepage

Bright Brass Deadbolt B561R605

  • Mfr # B561R605

  • Zoro # G4340797


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Strike
Bright Brass
Includes
Latch
Grade
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B561R605
Zoro #
G4340797
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Brass
Keyway Type
C Keyway
Item
Bright Brass Deadbolt B561R605
Strike
Bright Brass
Includes
Latch
Grade
Commercial
Finish
Bright Brass

Description

Bright Brass Deadbolt B561R605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.