Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Deadbolt B662605138
- Mfr # B662605138
- Zoro # G4345444
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Keyway Type
C Keyway
Finish
Bright Brass
Includes
Latch
Grade
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B662605138
- Zoro #
- G4345444
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Finish
- Bright Brass
- Keyway Type
- C Keyway
- Item
- Bright Brass Deadbolt B662605138
- Finish
- Bright Brass
- Includes
- Latch
- Grade
- Commercial
- Cylinder
- Double
Description
Bright Brass Deadbolt B662605138
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.