Zoro Homepage

Bright Brass Dummy S170FLA605RH

  • Mfr # S170FLA605RH

  • Zoro # G2020717


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Style
Flair
Location Type
Commercial
Keyway Type
Schlage
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170FLA605RH
Zoro #
G2020717
UPC #
043156943616
Country of Origin
Mexico

Details

Item
Bright Brass Dummy S170FLA605RH
Finish
Bright Brass
Style
Flair
Location Type
Commercial
Keyway Type
Schlage
Features
Right Hand
Lockset Function
Dummy
Function
Single Dummy

Description

Item Bright Brass Dummy S170FLA605RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.