Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Exit ND12SPA605

  • Mfr # ND12SPA605

  • Zoro # G4230994


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Exit
Style
Sparta
Keyway Type
Schlage
Includes
Latch
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND12SPA605
Zoro #
G4230994
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Exit
Style
Sparta
Keyway Type
Schlage
Item
Bright Brass Exit ND12SPA605
Includes
Latch
Location Type
Commercial
Finish
Bright Brass
Strike
Bright Brass

Description

Item Bright Brass Exit ND12SPA605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.