Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Lever 03233RHO605
- Mfr # 03233RHO605
- Zoro # G2359018
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Style
Rhodes
Finish
Bright Brass
Outside Trim Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03233RHO605
- Zoro #
- G2359018
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Style
- Rhodes
- Finish
- Bright Brass
- Item
- Bright Brass Lever 03233RHO605
- Outside Trim Type
- Push
Description
Item Bright Brass Lever 03233RHO605
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.