Bright Brass Lever 03233TLR605

  • Mfr # 03233TLR605

  • Zoro # G2359176


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Style
Tubular
Finish
Bright Brass
Outside Trim Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03233TLR605
Zoro #
G2359176
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Style
Tubular
Finish
Bright Brass
Item
Bright Brass Lever 03233TLR605
Outside Trim Type
Push

Description

Item Bright Brass Lever 03233TLR605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.