Bright Brass Lever and Escutcheon 0955012N605LH

  • Mfr # 0955012N605LH

  • Zoro # G2374366


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0955012N605LH
Zoro #
G2374366
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Item
Bright Brass Lever and Escutcheon 095501
Features
Left Hand

Description

Item Bright Brass Lever and Escutcheon 095501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.