Bright Brass Lever and Escutcheon 0955142L605

  • Mfr # 0955142L605

  • Zoro # G2375739


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0955142L605
Zoro #
G2375739
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Bright Brass
Item
Bright Brass Lever and Escutcheon 095514

Description

Item Bright Brass Lever and Escutcheon 095514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.