Bright Brass Lever and Rose 0950612A605LH

  • Mfr # 0950612A605LH

  • Zoro # G2372713


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Features
Left Hand
Product Type
Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0950612A605LH
Zoro #
G2372713
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Item
Bright Brass Lever and Rose 0950612A605L
Features
Left Hand
Product Type
Assembly

Description

Bright Brass Lever and Rose 0950612A605L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.