Bright Brass Mortise Lock L0170ACCA605LH

  • Mfr # L0170ACCA605LH

  • Zoro # G4366916


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Style
Accent
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0170ACCA605LH
Zoro #
G4366916
UPC #
-
Country of Origin
Mexico

Details

Style
Accent
Keyway Type
Schlage
Item
Bright Brass Mortise Lock L0170ACCA605LH
Location Type
Commercial
Finish
Bright Brass
Features
Left Hand
Function
Half Dummy
Product Type
Trim

Description

Item Bright Brass Mortise Lock L0170ACCA605LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.