Bright Brass Mortise Lock L9010ACCC605RH
- Mfr # L9010ACCC605RH
- Zoro # G4023304
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Rose
Location Type
Commercial
Finish
Bright Brass
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010ACCC605RH
- Zoro #
- G4023304
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- C Rose
- Item
- Bright Brass Mortise Lock L9010ACCC605RH
- Location Type
- Commercial
- Finish
- Bright Brass
- Features
- Right Hand
- Includes
- Latch
- Function
- Passage
Description
Item Bright Brass Mortise Lock L9010ACCC605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.