Shop SCHLAGE COMMERCIAL

Bright Brass Mortise Lock L9050PACCA605RH

  • Mfr # L9050PACCA605RH
  • Zoro # G3190259

product price: 
$
907.99
/ea
Free Shipping & Returns

Key Features

Style
Accent
Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Finish
Bright Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9050PACCA605RH
Zoro #
G3190259
UPC #
-
Country of Origin
Mexico
Style
Accent
Keyway Type
C Keyway
Item
Bright Brass Mortise Lock L9050PACCA605R
Features
Right Hand
Location Type
Commercial
Finish
Bright Brass
Function
Entry

Description

Item Bright Brass Mortise Lock L9050PACCA605R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.