Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9056PM63L605RH
- Mfr # L9056PM63L605RH
- Zoro # G3210735
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Brass
Features
Right Hand
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9056PM63L605RH
- Zoro #
- G3210735
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L9056PM63L605R
- Location Type
- Commercial
- Finish
- Bright Brass
- Features
- Right Hand
- Function
- Entry
Description
Item Bright Brass Mortise Lock L9056PM63L605R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.