Zoro Homepage

Bright Brass Mortise Lock L9070PM61A605RH

  • Mfr # L9070PM61A605RH

  • Zoro # G1756519


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
C Keyway
Location Type
Commercial
Features
Right Hand
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070PM61A605RH
Zoro #
G1756519
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Classroom
Keyway Type
C Keyway
Item
Bright Brass Mortise Lock,L9070PM61A605R
Location Type
Commercial
Features
Right Hand
Finish
Bright Brass

Description

Item Bright Brass Mortise Lock,L9070PM61A605R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.