Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9175ACCC605RH
- Mfr # L9175ACCC605RH
- Zoro # G2948874
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Rose
Features
Right Hand
Finish
Bright Brass
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9175ACCC605RH
- Zoro #
- G2948874
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- C Rose
- Item
- Bright Brass Mortise Lock L9175ACCC605RH
- Features
- Right Hand
- Finish
- Bright Brass
- Strike Type
- Mortise
- Location Type
- Commercial
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Bright Brass Mortise Lock L9175ACCC605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.