Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L944005C605
Mfr # L944005C605
Zoro # G3104396
product price:Â
$
860.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Bright Brass
Location Type
Commercial
Function
Privacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L944005C605
- Zoro #
- G3104396
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L944005C605
- Includes
- Deadbolt
- Finish
- Bright Brass
- Location Type
- Commercial
- Function
- Privacy
Description
Item Bright Brass Mortise Lock L944005C605