Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9444ACCC605LH
- Mfr # L9444ACCC605LH
- Zoro # G3121573
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Bright Brass
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9444ACCC605LH
- Zoro #
- G3121573
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L9444ACCC605LH
- Includes
- Deadbolt
- Finish
- Bright Brass
- Features
- Left Hand
- Location Type
- Commercial
- Function
- Privacy
Description
Item Bright Brass Mortise Lock L9444ACCC605LH