Bright Brass Mortise Lock L9456P12L605LH
- Mfr # L9456P12L605LH
- Zoro # G3270463
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Bright Brass
Features
Left Hand
Location Type
Commercial
Function
Corridor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456P12L605LH
- Zoro #
- G3270463
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L9456P12L605LH
- Finish
- Bright Brass
- Features
- Left Hand
- Location Type
- Commercial
- Function
- Corridor
Description
Item Bright Brass Mortise Lock L9456P12L605LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.