Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9458PACCC605LH
- Mfr # L9458PACCC605LH
- Zoro # G3300238
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Style
Accent
Keyway Type
C Keyway
Finish
Bright Brass
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9458PACCC605LH
- Zoro #
- G3300238
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L9458PACCC605L
- Finish
- Bright Brass
- Features
- Left Hand
- Location Type
- Commercial
- Includes
- Latch
- Function
- Auxiliary
Description
Item Bright Brass Mortise Lock L9458PACCC605L