Bright Brass Mortise Lock L9458PM61A605RH
- Mfr # L9458PM61A605RH
- Zoro # G3304097
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Location Type
Commercial
Includes
Latch
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9458PM61A605RH
- Zoro #
- G3304097
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Keyway Type
- C Keyway
- Item
- Bright Brass Mortise Lock L9458PM61A605R
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Bright Brass
- Features
- Right Hand
- Function
- Auxiliary
Description
Item Bright Brass Mortise Lock L9458PM61A605R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.